BIB OVERALLS ARC FLASH 40 CAL/CM2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIB OVERALLS ARC FLASH 40 CAL/CM2

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALACB4030GY-XXL
  • Mfr. Model # ACB4030GY-XXL
  • UNSPSC # 46181518
  • CATALOGUE PAGE # 2349
  • Shipping Weight 4.0 lbs

Product Details

Arc flash protective bib overall, adjustable gusset on pant cuffs, meets NFPA 70E, size XX-large, colour gray.

Technical Specs

  • Closure Type Adjustable Hook
  • Item Bib Overalls
  • Standards ASTM F1506, NFPA 70E
  • ATPV Rating 40.0 cal/cm²
  • Colour Gray
  • Material Cotton
  • Inseam 30"
  • Fits Waist Size 44" - 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list