BIB OVERALLS ARC FLASH 40 CAL/CM2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIB OVERALLS ARC FLASH 40 CAL/CM2

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALACB4030GY-MED
  • Mfr. Model # ACB4030GY-MED
  • UNSPSC # 46181518
  • CATALOGUE PAGE # 2349
  • Shipping Weight 4.0 lbs

Product Details

Arc flash protective bib overall, adjustable gusset on pant cuffs, meets NFPA 70E, size medium, colour gray.

Technical Specs

  • Item Bib Overalls
  • Colour Gray
  • Material Cotton
  • Closure Type Hook
  • Standards ASTM F1506, NFPA 70E
  • ATPV Rating 40.0 cal/cm²
  • Inseam 30"
  • Hazard Risk Category (HRC) 4
  • Fits Waist Size 32" - 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list