BIB OVERALL WINTER HI-VIS YLW/BLK-M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIB OVERALL WINTER HI-VIS YLW/BLK-M

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK833A60ATE-M
  • Mfr. Model # 833A60ATE-M
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.14 lbs

Technical Specs

  • Material 100% Polyester Oxford
  • Item Overall
  • Colour Yellow/Black
  • Standards EN ISO 20471
  • Closure Type Zipper, Flap
  • Lining Material 100% Polyester Oxford
  • Fabric Weight 13.05 oz.
  • Gender Men's
  • Number of Outside Pockets 8
  • Inseam 32-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list