Skip Content
BIB OVERALL WINTER HI-VIS RED/BLK-M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIB OVERALL WINTER HI-VIS RED/BLK-M

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK833A60AOE-M
  • Mfr. Model # 833A60AOE-M
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.14 lbs

Technical Specs

  • Item Overall
  • Colour Red/Black
  • Material 100% Polyester Oxford
  • Standards EN ISO 20471
  • Closure Type Zipper, Flap
  • Lining Material 100% Polyester Oxford
  • Inseam 32-5/8"
  • Gender Men's
  • Fabric Weight 13.05 oz.
  • Number of Outside Pockets 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list