BIB OVERALL UNLINED WASHED DUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIB OVERALL UNLINED WASHED DUCK

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC7637B-MED-CHOC
  • Mfr. Model # 7637B-MED-CHOC
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2310
  • Shipping Weight 3.25 lbs

Technical Specs

  • Colour Chocolate
  • Fabric Weight 12 oz.
  • Fits Chest Size 38" to 40"
  • Hammer Loop Yes
  • Gender Men's

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list