Skip Content
BIB OVERALL UNLINED WASHED DUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIB OVERALL UNLINED WASHED DUCK

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC7637B-LGE-MOSS
  • Mfr. Model # 7637B-LGE-MOSS
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2310
  • Shipping Weight 3.25 lbs

Technical Specs

  • Colour Moss
  • Fabric Weight 12 oz.
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list