Skip Content
BIB OVERALL INSULATED KERMEL FR M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIB OVERALL INSULATED KERMEL FR M

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6151M-BLU
  • Mfr. Model # FA6151M-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Flame Resistant Insulated Bib
  • Colour Cool Blue
  • Material GlenGuard Kermel with PU Membrane - 67% Kermel, 17% Modacrylic, 15% PU, 1% Anti-static
  • Number of Pockets 5
  • Standards NFPA 2112, NFPA 70E, CAN/CGSB-155.20, ASTM F1506
  • ATPV Rating EBT 33.4 cal/cm²
  • Closure Type Zipper, Snap
  • Hazard Risk Category (HRC) 2
  • Fits Waist Size 28"-30"
  • Inseam 30"
  • Fabric Weight 6.4 oz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list