Skip Content
BIB OVERALL INSULATED KERMEL FR 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIB OVERALL INSULATED KERMEL FR 5XL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6153-5XL-BLU
  • Mfr. Model # FA6153-5XL-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Cool Blue
  • Item FR 3-in-1 Parka Liner
  • Material GlenGuard Kermel High Pile Fleece - 50% Kermel, 25% Wool, 22% Viscose FR, 3% Anti-static
  • Hazard Risk Category (HRC) 2
  • ATPV Rating EBT 33.4 cal/cm²
  • Number of Pockets 5
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Closure Type Zipper, Snap
  • Fabric Weight 8.3 oz
  • Inseam 30.5"
  • Fits Waist Size 55"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list