Skip Content
BIB,CLOTH,CLASSIC,19IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIB,CLOTH,CLASSIC,19IN

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW247-147
  • Mfr. Model # 247-147
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

9 oz. flame resistant navy cotton. Allows for the attachment of classic cloth or WeldX bib accessory. Barracuda style stand-up collar. Pre-shrunk fabric. "Fold-in" sleeve snaps. Finished hems and reinforced stitching. 19 inch length.

Technical Specs

  • Length 19"
  • Closure Type Button/Snaps
  • Item Classic Cloth Bib
  • Material 100% Cotton
  • Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list