Skip Content
BIB APRON,ALUMINIZED THERMONOL,39 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIB APRON,ALUMINIZED THERMONOL,39 I

STEEL GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5T339
  • Mfr. Model # 5T339
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Fabric Weight 19 oz.
  • Closure Type Snaps
  • Material Aluminized Thermonol
  • Width 24"
  • Item Aluminized Bib Apron
  • Length 39"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list