BIB APRON,ALUMINIZED RAYON,42 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIB APRON,ALUMINIZED RAYON,42 IN. L

KAREWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JRX4
  • Mfr. Model # 3JRX4
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Aluminized Bib Apron
  • Length 42"
  • Width 24"
  • Material Aluminized Rayon
  • Fabric Weight 16 oz.
  • Closure Type Leather Thong Ties

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list