Skip Content
BIB APRON,ALUMINIZED PFR RAYON,39 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIB APRON,ALUMINIZED PFR RAYON,39 I

STEEL GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5T338
  • Mfr. Model # 5T338
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Material Aluminized PFR Rayon
  • Item Aluminized Bib Apron
  • Length 39"
  • Width 24"
  • Closure Type Snaps
  • Fabric Weight 15 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list