BI73-100 BACKUPBELAY KIT, 1 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BI73-100 BACKUPBELAY KIT, 1 KIT

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTBI73-100
  • Mfr. Model # BI73-100
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.2 lbs

Technical Specs

  • Includes 7300 Descent Device, 100 ft. of 12 mm White Belay Rope, (4) Carabiners, 4 ft. Rope-Over-Wire Anchor, (2) O-Rings, Storage Bag
  • Colour White
  • Locking Anchorage Connection Hook Type 4 ft. Rope-Over-Wire
  • Length 100 ft.
  • Standards ANSI Z359.4: 2007: CSA Z259.2.3: 2012 Type 1, Class A: NFPA 1983: 2012 General Use "G": EN341: 2012 Type 1, Class A
  • Weight Capacity 310 lbs.
  • Line Material Kernmantle
  • Cable Dia. 12.0 mm
  • Strap Width 9-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list