Skip Content
BI-METAL SELF FEED BIT 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BI-METAL SELF FEED BIT 3IN

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1787502
  • Mfr. Model # 1787502
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 455
  • Shipping Weight 1.45 lbs

Product Details

Features replaceable lead screw, forged body, precision ground. Self feeding, produces very clean holes. Strong construction, sharpens with file. Cuts through wet wood, hardwoods, 4x4's. 1/2 inch hex shank, 7 inch overall length.

Technical Specs

  • Item Wood Drilling Bit
  • Bit Dia. 3"
  • Drill Style Self Feed
  • For Use With Wood
  • Includes Nail Embedded Wood
  • Material HSS
  • Overall Length 7"
  • Shank Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list