Skip Content
BI-METAL HOLE SAW LOCKSMITH KIT,8PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BI-METAL HOLE SAW LOCKSMITH KIT,8PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VX14
  • Mfr. Model # 29VX14
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 2.6 lbs

Technical Specs

  • Application Wood, Plastic, Any Machinable Metal
  • Item Hole Saw Kit
  • Includes Hole Saws: 7/8", 1", 1-1/4", 1-1/2", 1-3/4", 2-1/8", (2) Arbors with Pilot Drills
  • Number of Pieces 8
  • Teeth per Inch 4/6
  • Hole Saw Product Grouping Hole Saw Kits
  • Thread Size 1/2-20 and 5/8-18
  • Shank Size 3/8" Hex
  • Pilot Drill Size 1/4" dia. x 3" L
  • Max. Cutting Depth 1-1/2"
  • Tooth Material Bi-Metal
  • Replacement Pilot Drill No. Mfr. No. 29VX08
  • Arbor Design Not Included
  • Replacement Arbor No. No. 29VU96 or 29VU98
  • Range of Saw Sizes 7/8" - 2-1/8"
  • Saw Sizes Included 7/8", 1", 1-1/4", 1-1/2", 1-3/4", 2-1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list