Skip Content
BI-METAL HOLE SAW ELECTR KIT, 8PCS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BI-METAL HOLE SAW ELECTR KIT, 8PCS.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VX18
  • Mfr. Model # 29VX18
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 2.75 lbs

Technical Specs

  • Includes (2) Arbors 29VU99, 29VX02 with Pilot Drills
  • Item Electricians Hole Saw Kit
  • Number of Pieces 8
  • Teeth per Inch 4/6
  • Application Wood, Plastic, Any Machinable Metal
  • Thread Size 1/2-20 and 5/8-18
  • Shank Size 7/16" Hex
  • Pilot Drill Size 1/4" Dia. X 4" L
  • Tooth Material Bi-Metal
  • Replacement Pilot Drill No. Mfr. No. 29VU93
  • Replacement Arbor No. No. 29VU99 or 29VX02
  • Arbor Design Not Included
  • Range of Saw Sizes 7/8" - 2-1/2"
  • Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
  • Hole Saw Product Grouping Hole Saw Kits
  • Primary Saw Application Wood
  • Max. Cutting Depth 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list