Skip Content
BI-METAL 14/18 BANDSAW BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BI-METAL 14/18 BANDSAW BLADE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-39-0560
  • Mfr. Model # 48-39-0560
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 637
  • Shipping Weight 0.3 lbs

Product Details

Milwaukee bi-metal Super-Tough bandsaw blade outlasts conventional blades up to 3X, requiring fewer blade changes. An extremely hard and uniform tooth point is electron beam welded to a tough durable backing with high flex life for faster cutting.

Technical Specs

  • Teeth per Inch 14/18
  • Width 1/2"
  • Thickness 0.020"
  • Length 44-7/8"
  • For Use With Portable Band Saws Using 44-7/8" X 1/2" X .020" Blades
  • Application Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe
  • Item 14/18 Tpi Standard Deep Cut Portable Band Saw Blade
  • Material Carbon Steel
  • Grade Matrix Ii
  • Primary Saw Application Metal
  • Tooth Type Raker

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list