Skip Content
BI-COLOUR QUICK SQUARE 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BI-COLOUR QUICK SQUARE 12IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTSTHT46011
  • Mfr. Model # STHT46011
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 291
  • Shipping Weight 0.9 lbs

Product Details

Molded-in contrasting colour graduations for readability. Wrapping graduations for accuracy. Extra thick ABS plastic body holds up to heavy-duty use. Large base provides strong grip on materials. Versatile tool - thick body ideal for use as saw guide. Size: 12 inches.

Technical Specs

  • Finish Yellow
  • Features Wrapping Graduations
  • Graduations 1/8"
  • Item Quick Square
  • Number of Pieces 1
  • Material ABS
  • Size 12"
  • Use With Saws
  • Body Size 12" x 17"
  • Includes Square only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list