BHCS ST10 ZP UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BHCS ST10 ZP UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07151.031.0125
  • Mfr. Model # U07151.031.0125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Carbon steel, zinc plated finish, size 5/16-18 x 1-1/4, drive type hex, drive size 3/16", thread type 18, thread style imperial, thread direction right, head height 0.547", Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Drive Size 3/16"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness C37 to C44
  • Thread Direction Right Hand
  • Head Height 0.547"
  • Item Socket Head Cap Screw
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Thread Length 1-1/4"
  • Head Dia. 7/16"
  • Min. Tensile Strength 135,000 psi
  • Thread Dia. 5/16"
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Class 10
  • Dia./Thread Size 5/16"-18
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC (Coarse)
  • Length 1-1/4"
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list