Skip Content
BHCS FLN SS A2 M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BHCS FLN SS A2 M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51028.060.0010
  • Mfr. Model # M51028.060.0010
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Item Hex Socket Head Cap Screw
  • Head Type Button w/ Flange
  • Thread Direction Right Hand
  • Head Height 3.3mm
  • Dia./Thread Size M6-1
  • Fastener Length 10mm
  • System of Measurement Metric
  • Head Width 14mm
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List