Skip Content
BHCS FLN 010.9 ZP M8-1.25X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BHCS FLN 010.9 ZP M8-1.25X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07141.080.0020
  • Mfr. Model # M07141.080.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1023
  • Shipping Weight 2.09 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button w/ Flange
  • Thread Type Metric
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Head Height 4.4mm
  • Head Width 5mm
  • Dia./Thread Size M8-1.25
  • Proof Load 120,381 PSI
  • Fastener Length 20mm
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 10.9
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list