Skip Content
BHCS FLN 010.9 ZP M8-1.25X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BHCS FLN 010.9 ZP M8-1.25X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07141.080.0012
  • Mfr. Model # M07141.080.0012
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1023
  • Shipping Weight 1.7 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Head Type Button w/ Flange
  • Thread Type Metric
  • Thread Direction Right Hand
  • Tensile Strength 145,038 PSI
  • Head Height 4.4mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M8-1.25
  • Head Width 5mm
  • Fastener Finish Zinc Plated
  • Fastener Length 12mm
  • Screw Grade/Class Class 10.9
  • Rockwell Hardness C32 - C39
  • Thread Style Fully Threaded
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list