Skip Content
BHCS FLN 010.9 ZP M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BHCS FLN 010.9 ZP M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07141.060.0030
  • Mfr. Model # M07141.060.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1023
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Button w/ Flange
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Head Width 4mm
  • Head Height 3.3mm
  • Thread Direction Right Hand
  • Proof Load 120,381 PSI
  • Dia./Thread Size M6-1
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 10.9
  • Fastener Length 30mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list