Skip Content
BHCS FLN 010.9 ZP M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BHCS FLN 010.9 ZP M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07141.060.0025
  • Mfr. Model # M07141.060.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1023
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button w/ Flange
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Head Height 3.3mm
  • Thread Type Metric
  • Head Width 4mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M6-1
  • Fastener Length 25mm
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Plated
  • Rockwell Hardness C32 - C39
  • Thread Style Fully Threaded
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List