Skip Content
BHCS FLN 010.9 ZP M5-0.8X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BHCS FLN 010.9 ZP M5-0.8X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07141.050.0020
  • Mfr. Model # M07141.050.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1023
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button w/ Flange
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 2.75mm
  • Proof Load 120,381 PSI
  • Head Width 3mm
  • Dia./Thread Size M5-0.8
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 10.9
  • Fastener Length 20mm
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list