Skip Content
BHCS FLN 010.9 ZP M5-0.8X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BHCS FLN 010.9 ZP M5-0.8X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07141.050.0012
  • Mfr. Model # M07141.050.0012
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1023
  • Shipping Weight 0.56 lbs

Technical Specs

  • Head Type Button w/ Flange
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Head Height 2.75mm
  • Thread Direction Right Hand
  • Head Width 3mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M5-0.8
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Plated
  • Fastener Length 12mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list