Skip Content
BHCS FLN 010.9 ZP M3-0.5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BHCS FLN 010.9 ZP M3-0.5X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07141.030.0006
  • Mfr. Model # M07141.030.0006
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1023
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button w/ Flange
  • Thread Type Metric
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Head Height 1.65mm
  • Head Width 2mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M3-0.50
  • Fastener Finish Zinc Plated
  • Fastener Length 6mm
  • Screw Grade/Class Class 10.9
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List