Skip Content
BHCS FLN 010.9 ZP M3-0.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BHCS FLN 010.9 ZP M3-0.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07141.030.0030
  • Mfr. Model # M07141.030.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1023
  • Shipping Weight 0.39 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Button w/ Flange
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 1.65mm
  • Head Width 2mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M3-0.50
  • Fastener Length 30mm
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Plated
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list