BHCS 6-32X1 INOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BHCS 6-32X1 INOX

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF03AB6X1
  • Mfr. Model # 03AB6X1
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Drive Size 9/64"
  • Thread Length 1"
  • Thread Style Fully Threaded
  • Rockwell Hardness B96 to C33
  • Thread Direction Right Hand
  • Head Height 0.073"
  • Head Dia. 0.262"
  • Length 1"
  • Temp. Range 250 Degrees F
  • Min. Tensile Strength 100,000 psi
  • Thread Dia. #6
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size #6-32
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Material Grade 18-8
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASTM F879, ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list