BG ULTIMATE PRO FIXED BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BG ULTIMATE PRO FIXED BLADE

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-001901
  • Mfr. Model # 31-001901
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 356
  • Shipping Weight 1.1 lbs

Product Details

4.8" fine edge, drop-point blade for smooth, versatile cuts. Full-tang construction. Ergonomic, non-slip rubber grip. Lashing holes in handle. Military-grade, mildew-resistant nylon sheath. Pull-through carbide sharpener in sheath. Built-in fire starter r

Technical Specs

  • Features Fixed Blade, Fire Starter
  • Includes Sheath
  • Item Fixed Blade Knife
  • Blade Length 4-13/16"
  • Blade Edge Fine
  • Handle Colour Black/orange
  • Blade Type Drop Point
  • Handle Material Tpe Over-molded
  • Blade Material 9 Cr 19 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list