Skip Content
BG SURVIVAL BLANKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BG SURVIVAL BLANKET

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-001785
  • Mfr. Model # 31-001785
  • UNSPSC # 42171701
  • CATALOGUE PAGE # 359
  • Shipping Weight 0.22 lbs

Product Details

Measuring nearly 8 ft. by 5 ft., this lightweight emergency blanket is large enough for two. Tear-resistant polyethylene material. Thickness: 12 microns. Weighs less than a tube of toothpaste and will go nearly unnoticed in your pack.

Technical Specs

  • Item Blanket
  • Blanket Width 30"
  • Blanket Length 96"
  • Blanket Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list