BG ORG NYL STORM FLAP 11X24X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BG ORG NYL STORM FLAP 11X24X14

JELCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JEL84242
  • Mfr. Model # 84242
  • UNSPSC # 42171613
  • CATALOGUE PAGE # 2636
  • Shipping Weight 2.0 lbs

Product Details

Gear bag, 11 x 24 x 14 top quality orange nylon with storm flap, heavy-duty 36 inch zipper.

Technical Specs

  • Item Gear Bag, Orange Nylon with Storm Flap
  • Colour Orange
  • Height 14"
  • For Use With N/A
  • Includes N/A
  • Length 24"
  • Width 11"
  • Material Nylon
  • Tensile Strength N/A
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list