BG FOLDING SHEATH KNIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BG FOLDING SHEATH KNIFE

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-000752
  • Mfr. Model # 31-000752
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Item Knife
  • One-Hand Operation Yes
  • Number of Blades 1
  • Sheath Yes
  • Locking Blade Lockback
  • Length Open 8.50
  • Features Dual-Sided Thumb Stud, Lock Back
  • Includes Nylon Sheath, Prioritites of Survival Pocket Guide
  • Type Bear Grylls
  • Handle Colour Gray/Orange
  • Blade Type Drop Point
  • Blade Edge Partially Serrated
  • Handle Material Textured Rubber Grip
  • Blade Material High Carbon Stainless Steel
  • Closed Length 4-29/32"
  • Belt Clip No
  • Blade Length 3-39/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list