Skip Content
BG COMPACT PARANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BG COMPACT PARANG

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-002072
  • Mfr. Model # 31-002072
  • UNSPSC # 27112001
  • CATALOGUE PAGE # 357
  • Shipping Weight 1.1 lbs

Product Details

9.34" angled blade for clearing. Full-tang, high carbon steel construction for durability. Ergonomic, non-slip rubber grip for comfortable, secure handling. Military-grade, mildew-resistant nylon sheath. Lanyard cord for enhanced grip security. Bear Gryll

Technical Specs

  • Features Angled, Fine Edge Blade, Full Tang Construction
  • Item Parang
  • Includes Ballistic Nylon Sheath, Lanyard Cord, Priorities of Survival Guide
  • Overall Length 15-1/8"
  • Handle Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list