BFV,WAFER,C.I./ALBZ, EPDM,GEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BFV,WAFER,C.I./ALBZ, EPDM,GEAR

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWVCW323EC6
  • Mfr. Model # CW323EC6
  • UNSPSC # 40141620
  • CATALOGUE PAGE # 1826
  • Shipping Weight 27.62 lbs

Product Details

Designed for commercial mechanical and industrial processes, including hot and cold domestic water, HVAC, condenser and chilled water, and compressed air and vacuum services. Heavy-duty, low-torque valves are dead-end service rated at 150 PSI: 200 PSI for EPDM lug style. Maximum pressure: 200 PSI. Temperature range: -30 Degrees F to 250 Degrees F.

Technical Specs

  • Item Wafer Style, Gear Operated Handle
  • Pipe Size 6"
  • Bolt Circle Dia. 9-1/2"
  • Lug Dia. 3/4"-10
  • Standards MSS-SP-67
  • Handle Type Lever
  • Body Material Cast Iron
  • Temp. Range -30 to 250 Degrees F
  • Style Wafer
  • Number of Bolt Holes 2
  • Disc Material Aluminum/Bronze
  • Liner Material EPDM
  • Max. Water Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list