Skip Content
BFV,LUG,C.I./ALBZ, EPDM,LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BFV,LUG,C.I./ALBZ, EPDM,LEVER

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWVCL223ED212
  • Mfr. Model # CL223ED212
  • UNSPSC # 40141619
  • CATALOGUE PAGE # 1826
  • Shipping Weight 10.93 lbs

Product Details

Designed for commercial mechanical and industrial processes, including hot and cold domestic water, HVAC, condenser and chilled water, and compressed air and vacuum services. Heavy-duty, low-torque valves are dead-end service rated at 150 PSI: 200 PSI for EPDM lug style. Maximum pressure: 200 PSI. Temperature range: -30 Degrees F to 250 Degrees F.

Technical Specs

  • Item Lug Style, Lever Handle
  • Standards MSS-SP-67
  • Pipe Size 2-1/2"
  • Bolt Circle Dia. 5-1/2"
  • Lug Dia. 5/8"-11
  • Handle Type Lever
  • Style Lug
  • Temp. Range -30 to 250 Degrees F
  • Number of Bolt Holes 4
  • Body Material Cast Iron
  • Disc Material Aluminum/Bronze
  • Max. Water Pressure 200 PSI
  • Liner Material EPDM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list