Skip Content
BFV,LUG,C.I./ALBZ, EPDM,GEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BFV,LUG,C.I./ALBZ, EPDM,GEAR

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWVCL323ED6
  • Mfr. Model # CL323ED6
  • UNSPSC # 40141619
  • CATALOGUE PAGE # 1826
  • Shipping Weight 33.48 lbs

Product Details

Designed for commercial mechanical and industrial processes, including hot and cold domestic water, HVAC, condenser and chilled water, and compressed air and vacuum services. Heavy-duty, low-torque valves are dead-end service rated at 150 PSI: 200 PSI for EPDM lug style. Maximum pressure: 200 PSI. Temperature range: -30 Degrees F to 250 Degrees F.

Technical Specs

  • Item Lug Style, Gear Operated Handle
  • Pipe Size 6"
  • Standards MSS-SP-67
  • Lug Dia. 3/4"-10
  • Bolt Circle Dia. 9-1/2"
  • Handle Type Gear Operated
  • Style Lug
  • Temp. Range -30 to 250 Degrees F
  • Body Material Cast Iron
  • Number of Bolt Holes 8
  • Disc Material Aluminum/Bronze
  • Liner Material EPDM
  • Max. Water Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list