BF PREVENTER,LF BRASS,3/4 IN IPS,17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BF PREVENTER,LF BRASS,3/4 IN IPS,17

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMJ1
  • Mfr. Model # 5DMJ1
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.37 lbs

Technical Specs

  • Size 3/4"
  • Item Backflow Preventer
  • Connection IPS
  • Standards ASSE, AWWA, CSA, IAPMO Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California.
  • Compliance Certified for Use in Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list