BEZEL REPLACEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEZEL REPLACEMENT

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT21AZB161
  • Mfr. Model # 21AZB161
  • UNSPSC # 31270000
  • CATALOGUE PAGE # 678
  • Shipping Weight 0.015 lbs

Product Details

Dial indicator has spindle and pinions made of hardened steel. Gears fit tight for dependable accuracy. Stem diameter is 3/8 inch. ANSI standard. Graduation 0.001 inches, range per revolution 0.1 inches, range 1.0 inches and dial reading 0-100.

Technical Specs

  • Item Bezel,S Type
  • For Use With Series 2 Dial Indicator
  • Material Plastic
  • Fits Brand Mitutoyo
  • For Use With Mfr. Model Number Series 2 Dial Indicator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list