Skip Content
BEVERAGE COOLER,1/2 GAL.,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEVERAGE COOLER,1/2 GAL.,RED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4AAP4
  • Mfr. Model # 4AAP4
  • UNSPSC # 49121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Item Beverage Cooler
  • Capacity 1/2 gal.
  • Features Spigot, Screw-On Lid, Molded Handle
  • Material HDPE
  • Lid Color White
  • Exterior Height 10"
  • Body Colour Red
  • Insulation Ultratherm Foam
  • Exterior Dia. 6"
  • Cooler Design Liquid Storage and Dispensing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list