Skip Content
BEVEL-UNIVERSAL 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEVEL-UNIVERSAL 6IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA47
  • Mfr. Model # 47
  • UNSPSC # 44111806
  • CATALOGUE PAGE # 695
  • Shipping Weight 0.2 lbs

Product Details

Universal bevel has both offset and straight slots in the blade, in combination with straight slots in the stock that allow for a wide variety of adjustment and angle settings what are impossible to obtain with many ordinary bevels.

Technical Specs

  • Features Has Both Offset and Straight Slots in the Blade, Wide Variety of Adjustment and Angle Settings, can be Set to Duplicate An Angle From a Master, Stock Lies Flat on the Work or Paper Since the Head of the Clamping Bolt is Recessed, Straight Slots in the Stock
  • Finish Polished Steel
  • Length 6"
  • Includes Bevel Protractor Only
  • Item Universal Bevel
  • Size 6"
  • Material Steel
  • Battery Not Required
  • Blade Yes
  • Back Flat
  • Thickness 3/32"
  • Blade Size 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list