BEVEL SET 37-1/2DEG 1-2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEVEL SET 37-1/2DEG 1-2IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG50960
  • Mfr. Model # 50960
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 270
  • Shipping Weight 1.4 lbs

Product Details

Bevelling die set for self opening die head. For bevelling pipe ends prior to welding. Furnished in sets of four segments - 1 cutting segment and 3 guide segments.

Technical Specs

  • Item Replacement Pipe Die
  • For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads
  • Thread Direction Right Hand
  • Number of Pieces 4
  • Nominal Conduit/Pipe 1-1/4"
  • Die Material/Type High Speed Steel
  • Thread Type Bevel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list