BEVEL MILLING MACHINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEVEL MILLING MACHINE

ALFRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALF25010.11
  • Mfr. Model # 25010.11
  • UNSPSC # 23241700
  • CATALOGUE PAGE # 422
  • Shipping Weight 62.0 lbs

Product Details

Deburring Beveling Machine, Motor HP 1.5, Motor Type AC, 1 Phase, 110 V, 60 Hz, 2,870 RPM, Collet Spindle, Head Milling, 1,100 W Capacity, Includes Bevel Milling Machine SKF 63-15, Tool Set, Operation Manual, Transport Case

Technical Specs

  • Includes Bevel Milling Machine SKF 63-15, Tool Set, Operation Manual, Transport Case
  • Item Deburring Beveling Machine
  • Motor HP 1.5
  • Phase 1
  • Head Milling
  • Hz 60
  • Motor Type AC
  • RPM 2,870
  • Voltage 110
  • Spindle Speed
  • Spindle Collet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list