BETADINE STAIN REMOVER 32 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BETADINE STAIN REMOVER 32 OZ

BEYOND GREEN CLEANING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLF9007-001
  • Mfr. Model # 9007-001
  • UNSPSC # 47130000
  • CATALOGUE PAGE # 1644
  • Shipping Weight 2.5 lbs

Product Details

Fast, quickly neutralizes betadine and iodine based stains and spills. Effective, removes betadine and iodine based stains from hard surfaces. Versatile, fabrics and linens in laundry applications. Bio based using only 100 percent all natural ingredients.

Technical Specs

  • Container Type Plastic Bottle with Trigger Spray
  • For Use On Laundry, Carpet Upholstery, Fabrics, Counter Tops, Tiles, Floors
  • Size 32 oz.
  • Fragrance Odorless
  • Item Liquid Stain Remover
  • Colour Clear
  • Removes Betadine
  • Recommended Dilution Ready to Use
  • RTU Yield per Container 12/32 oz.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list