Skip Content
BESTT LIEBCO 7 3/4 COVER REFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BESTT LIEBCO 7 3/4 COVER REFILL

BESTT LIEBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAY509339000
  • Mfr. Model # 509339000
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • For Use With 509458000, 509453000
  • Item Pipe Painter Refill
  • Length 7"
  • Surfaces Semi-Smooth to Semi-Rough
  • Cover Material Knit Fabric
  • Core Material Phenolic
  • Paint Type Water Based, Oil Based
  • Nap 3/4"
  • Includes (5) Individual Roller Segments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list