BERNARD GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BERNARD GUN

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNQ3015AE8HMC
  • Mfr. Model # Q3015AE8HMC
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.85 lbs

Technical Specs

  • Amps AC 300A
  • Cable Length (Ft.) 15
  • Application MIG, FCAW
  • Cable Length (Meters) 4.572
  • Handle Type Curved
  • Item MIG Welding Gun
  • MIG Gun Number Q3015AE8HMC
  • Type Air Cooled
  • Rear Connection Miller(R)
  • Wire Size 0.078 in.
  • Tip Series Centerfire(TM)
  • Series BTB, B Series
  • Amps 300A
  • Liner Universal Conventional Liner
  • Duty Cycle (%) 100% with 100% CO2
  • Rotation Deg. 360 Degrees
  • Neck Tube Type Rotatable
  • Trigger Standard
  • Neck Tube Angle 45 Degrees
  • Neck Tube Material Aluminum
  • Neck Tube Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list