BERM STINGER SNAP-UP 6X6X1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BERM STINGER SNAP-UP 6X6X1FT

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4806BK-SU
  • Mfr. Model # 4806BK-SU
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2707
  • Shipping Weight 39.35 lbs

Technical Specs

  • Height 12"
  • Includes Spill Containment Berm
  • Colour Black
  • Item Snap Wall Containment Berm
  • Length 6 ft.
  • Material Reinforced Geomembrane
  • Spill Capacity 269 gal.
  • Standards EPA, SPCC, NPDES
  • Width 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list