BERM STINGER SNAP-UP 4X8X8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BERM STINGER SNAP-UP 4X8X8IN

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4805BK-SU
  • Mfr. Model # 4805BK-SU
  • UNSPSC # 76131601
  • CATALOGUE PAGE # 2707
  • Shipping Weight 21.0 lbs

Technical Specs

  • Length 8 ft.
  • Colour Black
  • Item Snap Wall Containment Berm
  • Height 8"
  • Material Reinforced Geomembrane
  • Includes Spill Containment Berm
  • Spill Capacity 159 gal.
  • Standards EPA, SPCC, NPDES
  • Width 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list