Skip Content
BERM STINGER SNAP-UP 4X6X8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BERM STINGER SNAP-UP 4X6X8IN

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4803BK-SU
  • Mfr. Model # 4803BK-SU
  • UNSPSC # 76131601
  • CATALOGUE PAGE # 2707
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour Black
  • Height 8"
  • Includes Spill Containment Berm
  • Item Snap Wall Containment Berm
  • Length 6 ft.
  • Spill Capacity 119 gal.
  • Material Reinforced Geomembrane
  • Width 4 ft.
  • Standards EPA, SPCC, NPDES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list