Skip Content
BERM STINGER SNAP-UP 15X66X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BERM STINGER SNAP-UP 15X66X1

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4866BK-SU
  • Mfr. Model # 4866BK-SU
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2707
  • Shipping Weight 419.0 lbs

Technical Specs

  • Height 12"
  • Colour Black
  • Item Snap Wall Containment Berm
  • Width 14 ft.
  • Material Reinforced Geomembrane
  • Includes Spill Containment Berm
  • Standards EPA, SPCC, NPDES
  • Length 66 ft.
  • Spill Capacity 6,911 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list